DESCRIPTION

  • Automatic stream height regulator
  • Corrosion resistant mounting frame
  • Exclusive 1 piece bubbler with non-removable anti-squirt feature and integral hood
  • Front and rear removable panels for service
  • Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection
  • Inlet strainer
  • One-piece non-corrosive cooler top with contour-formed basin
  • Self-closing, vandal-resistant pushbutton actuation mechanism

Halsey Taylor Fully Recessed Water Cooler

HRC8AQ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11 in
Flow Rate
7.5 gph
Height
50-1/4 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
Yes
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3245.93
EACH
  • QUANTITY