DESCRIPTION

  • Compact design
  • Front and rear panels removable for servicing

Halsey Taylor Galvanized Steel Compact Remote Chiller

HSJ8QRC

Flow Rate:

8 gph

SPECIFICATIONS

ADA Compliant
Yes
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Lead Law Compliant
Yes
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

Starting at
$984.74
EACH
  • QUANTITY