Halsey Taylor

GreenSpec® 38 in. 8 gph Filtered Wall Mount Bi-Level Green ADA Cooler in Platinum Vinyl

Part #HHACG8BLWF  |  Manufacturer Part #HACG8BLPV-WF

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exclusive Halsey Taylor Bubbler™
  • Bi-level refrigerated water cooler
  • Equipped with lead reduction filter system
  • Automatic stream height regulator
  • Self-closing, light-touch push bars on front and sides
  • Energy efficiency performance exceeds average market

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 4.5

ANSI Specifications: ANSI 372, ANSI 53, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

Collection: GreenSpec®

Color Finish: Platinum Vinyl

Color Finish Category: Greys

Flow Rate: 8 gph

GSA Approved: No

Height: 38 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 21 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 42, NSF 53, NSF 61

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Type: HHACG8BLPVWF

Volts: 115V

Width: 21 in