38 in. 8 gph Filtered Wall Mount Bi-Level Green ADA Cooler in Stainless Steel
GreenSpec® 38 in. 8 gph Filtered Wall Mount Bi-Level Green ADA Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-level refrigerated water cooler
- Equipped with lead reduction filter system
- Exclusive Halsey Taylor Bubbler™
- Energy efficiency performance exceeds average market
- Self-closing, light-touch push bars on front and sides
- Automatic stream height regulator
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.5
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372, ANSI 53
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Gym, Parks, Pet Friendly, Pools, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- GreenSpec®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 38 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 21 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Type:
- HHACG8BLSSWF
- UL Listed:
- UL 399
- Volts:
- 115V
- Width:
- 21 in