Halsey Taylor
HT/HRF DBL FRM
Part #HHTHRFDBLFR | Item #2963763 | Manufacturer Part #HTDBLFRM
$263.20
EACH
Type:
LMH1228NKHow to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Color Finish: Galvanized Steel
Color Finish Category: Greys
Origin: Domestic
Product Type: Accessory
Side Spray: No
Type: LMH1228NK