Halsey Taylor

HydroBoost® Wall Mount Plastic and Stainless Steel Indoor Bottle Filling Station

Part #HHTHBWFOVLSERI  |  Manufacturer Part #HTHBWF-OVLSER-I

Installation Type:

Wall Mount
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fully integrated bottle filling station paired with OVL-II™ architectural fountain.
  • Touchless, sensor activation designed for easy use (bottle filler); easy-to-operate push-button activation (bubbler).
  • Fill rate is 1.1 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

ANSI Specifications: ANSI 117:1, ANSI 41, ANSI 42, ANSI 53, ANSI 61

Built-In Water Filter: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA 22.2

Collection: HydroBoost®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Height: 39-7/8 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 59-3/4 in

Material: Plastic, Stainless Steel

Material Type: 300L, ABS

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 41, NSF 42, NSF 53, NSF 61

Refrigerant: R-134A

Self Contained Refrigerant: Yes

UL Listed: Yes

Volts: 115V

Watts: 390

Width: 60-3/4 in