Halsey Taylor
Lead Law Compliant 4593 FR STON ADA Fountain
Part #H4593FR | Item #3785524 | Manufacturer Part #4593FR
Type:
H4593FRHow to get it:
Product Details
- Durable stone aggregate finish withstands the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Freeze resistant system is located either below the frost line or in temperature controlled space.
- Mechanically activated bubbler continues to supply water in event of service disruptions.
- Ideal for outdoor use.
Recommended Accessories
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3
Application: Government, Parks, Public Facilities, Schools, Universities
CSA Certified: CSA B45.4
Color Finish: Stone Aggregate
Color Finish Category: Neutrals
Indoor Outdoor: Outdoor
Installation Type: Wall Mount
Lead Law Compliant: Yes
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Number Of Bowls: 1
Origin: Domestic
Side Spray: No
Sink Installation Type: Undermount
Style: Traditional
Type: H4593FR
Vandal Resistant: Yes