Lead Law Compliant HVR8BLWFCHILD Bi Level ADA Water Cooler

You last purchased this on
 
Halsey Taylor

Lead Law Compliant HVR8BLWFCHILD Bi Level ADA Water Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

Lead Law Compliant HVR8BLWFCHILD Bi Level ADA Water Cooler

  • Fast #
  • Part #HHVR8BLWFADA
  • Item #3785802
  • Manufacturer Part #8751080783
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Classic design stainless steel cooler provides an attractive and durable product.
  • Rated for indoor use.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Tamper-resistant fasteners and vent screens help protect against vandalism.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
4.5
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
Yes
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Filtering Material:
Yes
Flow Rate:
8 gph
Height:
38 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
21 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
2
Origin:
Domestic
Product Type:
Cooler
Side Spray:
No
Sink Installation Type:
Drop-in
Style:
Traditional
Type:
HHVR8BLWFADA
UL Listed:
UL 399
Vandal Resistant:
Yes
Volts:
115V
Watts:
370 W
Width:
21 in