LF ASSY-REPLCMNT FLTR HT AQ
LF ASSY-REPLCMNT FLTR HT AQ
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filter should be replaced every 500 gallons or 6 months after installation.
- Equipped with quick-disconnect fittings on each end of the in-line filter.
- Replacement filter for models with Aqua Sentry filtration system (Coolers + Fountains).
- Filter is certified to NSF 42 and 53 for cyst, lead, atrazine, lindane, particulate class 1, chlorine, taste and odor reduction.
- Designed to reduce cysts such as cryptrosporidium and giardia, lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Height:
- 11-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Origin:
- Global
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Type:
- H56191C
- Width:
- 2 in