8 gal. Bi-Level Cooler in Stainless Steel

You last purchased this on
 
Halsey Taylor

OVL-II™ 8 gal. Bi-Level Cooler in Stainless Steel

  • Fast #
  • Part #HOVLIISERQBL
  • Item #512672
  • Manufacturer Part #8634084883
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

OVL-II™ 8 gal. Bi-Level Cooler in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Rated for indoor use.
  • Made in USA
  • Stainless steel finish is corrosion resistant and attractive.
  • Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.19.3
Application:
Service, Utility
Built-In Water Filter:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
OVL-II™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18 in
Flow Rate:
8 gph
Height:
40-81/100 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
38-1/2 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Domestic
Pressure - Maximum:
105 psi
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
Type:
HOVLIISERQBL
UL Listed:
UL 399
Volts:
115V
Watts:
370 W
Width:
18 in