ADA Wall Mount Water Fountain in Stainless Steel

You last purchased this on
 
Halsey Taylor

OVL-II™ ADA Wall Mount Water Fountain in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

OVL-II™ ADA Wall Mount Water Fountain in Stainless Steel

  • Fast #
  • Part #HOVLIIE
  • Item #3785608
  • Manufacturer Part #7434003683
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted
  • Exclusive double bubbler provides a satisfying and more fulfilling drink of water
  • Attractive stainless steel design enhances any architectural design, whether classic landmark or cutting edge
  • One-piece back panel eliminates unsightly seams
  • Stainless steel finish is corrosion resistant and attractive
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.19.3
Application:
Architectural, Commercial, Government, Gym, Healthcare Settings, Hospitality, Municipal, Office Buildings, Public Facilities, Schools, Universities
CSA Certified:
CSA B45.4
Collection:
OVL-II™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18 in
Height:
10-15/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
17 in
Material:
Stainless Steel, Plastic
Material Type:
Vinyl
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Domestic
Pressure - Maximum:
105 psi
Side Spray:
No
Sink Installation Type:
Drop-in
Style:
Traditional
Width:
17 in