DESCRIPTION

  • Automatic stream height regulator
  • Chrome-plated exposed fittings
  • Pushbutton single stream bubbler
  • Removable strainer

Halsey Taylor Pushbutton Fountain & Bracket

H2501

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Built-In Water Filter
No
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Height
3 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Self Contained Refrigerant
No

Starting at
$377.18
EACH
  • QUANTITY