DESCRIPTION
- In-wall, recessed design for stand-alone applications
- Includes the WaterSentry® Plus filter
- Includes the WaterSentry® Plus filter for chlorine, particulate-class 1, taste and odor, and lead reduction
- Laminar flow provides a clean fill with minimal splash and easy maintenance
- Mounting frame is manufactured of corrosion resistant, galvanized steel
- Touchless operation
- Visually displays count of 16 ounce plastic bottles saved from landfills
Halsey Taylor HydroBoost™ Refrigerated Sports Bottle Filler
H8657080783
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 42, ANSI 53, ANSI 61
- Collection
- HydroBoost™
- Color Finish
- Grey
- Color Finish Category
- Greys
- Depth
- 12 in
- Flow Rate
- 8 gph
- Height
- 40-13/16 in
- Installation Type
- Wall Mount
- Lead Law Compliant
- Yes
- Material
- Plastic
- Maximum Pressure
- 105 psi
- NSF Specifications
- NSF 42, NSF 61
- Refrigerant
- R-134A
- UL Listed
- Yes
- Volts
- 115V
- Watts
- 3
- Width
- 19-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday