Remote Compact Chiller in Stainless Steel
Remote Compact Chiller in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front and rear panels removable for servicing
- Rust-resistant heavy gauge steel
- Tank is stainless steel, with drain plug
- Features an adjustable thermostat
- Compact
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 1.5 gph
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Type:
- HSJ1QRC
- UL Listed:
- Yes