DESCRIPTION

  • Automatic stream height regulator
  • Cabinet is resistant to impact, wear, corrosion, heat and sunlight
  • Exclusive one-piece bubbler with anti-squirt feature
  • Features an adjustable thermostat
  • Non-corrosive cooler top with anti-splash design
  • Self-closing light-touch push bars require minimal pressure to activate
  • Self-closing solenoid valve includes easily cleaned inlet strainer

Halsey Taylor Voyager™ Single ADA Water Cooler

HHTV8QTTG

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
Collection
Voyager™
Color Finish
Grey
Color Finish Category
Greys
Depth
18-3/4 in
Flow Rate
8 gph
Height
21-3/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY