DESCRIPTION

  • 120V
  • 13.5 gph
  • Easy-clean anti-splash rim basin
  • Features an adjustable thermostat
  • Finish: stainless steel
  • Height: 40"
  • UL listed for outdoor service
  • Vandal resistant bubbler

Halsey Taylor Standard Free Standing Water Cooler

HHOF14AQSS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
Built-In Water Filter
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
13-1/4 in
Flow Rate
13.5 gph
Height
40 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Specifications
NSF 61
Refrigerant
R-134A
UL Listed
Yes
Volts
120V

Starting at
$2681.1
EACH
  • QUANTITY

DOCUMENTS