Halsey Taylor

Voyager™ 6-5/8 in. Cane Touch Apron for Water Cooler

Part #HHTAPRHTV  |  Manufacturer Part #HTAPRHTV

Height:

6-5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Voyager™

Depth: 9 in

Height: 6-5/8 in

Width: 15-1/2 in