Bi-Level Water Cooler in Grey
This product has been replaced by
Manufacturer Part #HTVZ8BLPV-NF
Voyager™ Bi-Level Water Cooler in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish: Grey
- Height: 27.375"
- Voyager™
- Cabinet molded from durable polymer
- Resistant to moisture, heat and sunlight
- Impact and scratch resistant
- 7.6 gph
- 120V
- Features an adjustable thermostat
- Ultra modern design
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Collection:
- Voyager™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 18-3/4 in
- Flow Rate:
- 7.6 gph
- Height:
- 27-3/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Type:
- HHTV8BLQ