DESCRIPTION

  • Automatic stream height regulator is located inside unit to prevent tampering
  • Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway
  • Equipped with an automatic 20-second shut-off timer
  • Green Counter™ - Visually displays count of plastic bottles saved from the landfills
  • Includes WaterSentry® Plus filter
  • Sensor-activated enhanced with user interface graphics

Halsey Taylor HydroBoost™ Wall Mount Bi-Level ADA Cooler with Filter

H8654080783HTHB

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 42, ANSI 53
Collection
HydroBoost™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Specifications
NSF 42, NSF 53
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY