DESCRIPTION

  • Cooler shall have stainless steel basin with anti-splash ridge and removable drain strainer
  • Delivers chilled drinking water
  • Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway
  • Green Counter™ - Visually displays count of plastic bottles saved from the landfills
  • Include anti-microbial protected plastic components
  • Shall provide 1-1.5 GPM with laminar flow for minimal splash

Halsey Taylor HydroBoost™ Wall Mount Bi-Level Reversible Cooler

HHTHBHAC8BLR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
3.8
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
Collection
HydroBoost™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
Height
45-5/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Volts
115V
Watts
260
Width
18-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY