Wall Mount Cooler in Platinum Vinyl
Double Bubbler™ Wall Mount Cooler in Platinum Vinyl
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.5
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- Built-In Water Filter:
- Yes
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Double Bubbler™
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Filtering Material:
- Yes
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 26-3/10 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20-2/5 in
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Origin:
- Domestic
- Product Type:
- Cooler
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Sink Installation Type:
- Undermount
- Style:
- Traditional
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 20-1/5 in