DESCRIPTION

  • Automatic stream height regulator
  • Contour-formed basins with softly rounded corners
  • Exclusive 1 piece bubbler with non-removable anti-squirt feature and integral hood
  • Ideally suited for installation in public areas
  • Inlet strainer
  • Self-closing, vandal-resistant pushbutton actuation mechanism

Halsey Taylor Contour™ Wall Mount Drinking Fountain Stainless Steel

HHRFSEBP

Flow Rate:

7.5 gph

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Built-In Water Filter
Yes
Collection
Contour™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-1/8 in
Flow Rate
7.5 gph
Height
20-3/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Self Contained Refrigerant
No

Starting at
$2313.21
EACH
  • QUANTITY