DESCRIPTION

  • Automatic stream regulator
  • Chrome-plated exposed fittings
  • Double Bubbler™ projector
  • Removable chrome-plated strainer
  • Self-closing lever handle stop

Halsey Taylor Wall Mount Drinking Mountain

H4540

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Built-In Water Filter
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Height
3 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Self Contained Refrigerant
No

Starting at
$741.35
EACH
  • QUANTITY