DESCRIPTION

Halsey Taylor Contour™ Wall Mount

HHRFE

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
Contour™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Specifications
NSF 61
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY