DESCRIPTION

  • Automatic stream height regulator
  • Cabinet panels resist wear and corrosion
  • Exclusive one-piece bubbler with anti-squirt feature
  • Features an adjustable thermostat
  • Fine mesh strainer on water inlet line
  • Non-corrosive cooler top with anti-splash ridge
  • Self-closing light-touch push bars on front and sides with raised letters for the visually impaired

Halsey Taylor Wallmount Water Cooler

HHAC8FSQADAPV

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
Built-In Water Filter
No
Color Finish
Platinum
Color Finish Category
Chromes
Depth
8-5/8 in
Flow Rate
8 gph
Height
20-3/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Platinum Vinyl
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Volts
120V

Starting at
$784.08
EACH
  • QUANTITY