DESCRIPTION

Halsey Taylor Ovl-II™ Water Cooler

HHTHBOVLSERI

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
ANSI Specifications
ANSI 117:1, ANSI 61
Built-In Water Filter
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA 22.2
Collection
Ovl-II™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
GSA Approved
No
Height
39-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
59-3/4 in
Material
Plastic, Stainless Steel
Material Type
300L, ABS
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
390
Width
60-3/4 in

Starting at
Call for Pricing
  • QUANTITY