DESCRIPTION

  • Exclusive Halsey Taylor Double Bubbler™
  • Finish: stainless steel
  • Height: 20.38"
  • OVL-II™
  • Semi-circular 180° pushbars for ease of operation
  • Sophisticated oval styling

Halsey Taylor OVL-II™ Water Cooler

HOVLIIEBP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
Collection
OVL-II™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18 in
Flow Rate
7.5 gph
Height
20-19/50 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Maximum Pressure
105 psi
NSF Specifications
NSF 61
Self Contained Refrigerant
No
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1821.77
EACH
  • QUANTITY

DOCUMENTS