Halsey Taylor

Water Cooler in Platinum Vinyl

Part #H7240001641HTHB  |  Manufacturer Part #7240001641-HTHB

Color/Finish: Platinum Vinyl

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 1

ANSI Specifications: ANSI 61

Built-In Water Filter: No

Color Finish: Platinum Vinyl

Color Finish Category: Greys

GSA Approved: No

Height: 26-3/10 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 20-2/5 in

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Self Contained Refrigerant: No

Volts: 115V

Width: 20-1/5 in