Water Cooler Sided Bar in Platinum
Water Cooler Sided Bar in Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-contained, electric refrigerated wall-mounted bi-level with softly rounded corners and edges, designed to be easily accessible to physically challenged individuals
- When properly installed, unit meets state and federal requirements as defined by the Americans with disabilities act for both children or adults
- Barrier Free
- Provides 50° F water at 80° F inlet water and 90° F ambient
- Unit is certified to NSF/ANSI 61 and meets requirements of the safe drinking Water act
Specifications
- ANSI:
- ANSI A117.1, ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi