DESCRIPTION

Halsey Taylor Water Cooler with Sided Bar

HWC8AFSQPV

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Color Finish
Platinum
Color Finish Category
Chromes
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Plastic
Material Type
Vinyl
Maximum Pressure
105 psi
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS