DESCRIPTION

Ham-Let Valves & Fittings 2000 psi 2-Piece 316 Stainless Steel Tube Ball Valve

H700SSL12TLD

Valve Size:

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
Material
Stainless Steel
Material Type
316L
Maximum Pressure
2000 psi
Pressure Class
2000#
Valve Body Style
2 piece
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY