DESCRIPTION

  • LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
  • Manufactured to withstand the persistent demands for high-performance tube fittings

3000# Threaded x Threaded 304L Stainless Steel Bushing

H768LSS

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Material
Stainless Steel
Material Type
316L
Size
1/4 in x 1/8 in