DESCRIPTION

  • 1 lb. quick defrost - evenly defrosts a pound meat, poultry or fish in a fraction of the usual time, without precooking or turning the food
  • 1.8 Cu. Ft. capacity - 1100 W
  • 14-1/4 In. recessed turntable - large enough to handle 5 qt casserole dishes and can easily be removed for cleaning
  • Circuwave™ 1100 cooking system - patented system provides more power for faster more even cooking results
  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Sensor cooking controls - automatically adjust the time and power for exceptional cooking results
  • Single ferrule is capable of bowing during makeup

Ham-Let Valves & Fittings Tube 316L Stainless Steel Union Tee

H764HLSS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
End Connection 3
Tube
End Connections
Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Material
Stainless Steel
Material Type
316L
Size
1/4 in
Type
Straight