3/8 in. 316 Stainless Steel Lock Nut

You last purchased this on
 
Ham-Let Valves & Fittings

Let-Lock® 3/8 in. 316 Stainless Steel Lock Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ham-Let Valves & Fittings

Let-Lock® 3/8 in. 316 Stainless Steel Lock Nut

  • Fast #
  • Part #H761LSSC
  • Item #3257604
  • Manufacturer Part #3500164
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-213, ASTM A-269
Collection:
Let-Lock®
Diameter:
3/8 in
Length:
14/25 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Temperature Range:
-325 to 1200 Deg F
UL Listed:
No
Weight:
0.20 lb
Width:
11/16 in