8 mm x 1/4 in. OD Tube x FNPT Reducing Brass Connector
Let-Lok® 8 mm x 1/4 in. OD Tube x FNPT Reducing Brass Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Collection:
- Let-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 8 mm
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 8 mm x 1/4 in
- Fitting Type:
- Connector
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass