DESCRIPTION

Ham-Let Valves & Fittings Male Threaded Stainless Steel 90 Degree Elbow

H769HLSS

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Stainless Steel
Material Type
316L
Size
1/4 in x 1/4 in