DESCRIPTION

  • LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
  • Manufactured to withstand the persistent demands for high-performance tube fittings

OD Stainless Steel Reducing Union

H763LSS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Height
3/8 in
Material
Stainless Steel
Material Type
316L