DESCRIPTION

OD x Male Stainless Steel Elbow

H769LSS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Size
1/2 in x 1/2 in