Print

DESCRIPTION

Ham-Let Valves & Fittings One-Lok™ 1/2 in. Compression x FNPT 316 Stainless Steel Connector

H766HLSSDD

Manufacturer Part #: 3000438

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1/2 in

    H766HLSSDD 

    Manufacturer Part #: 3000438

SPECIFICATIONS

Application
High Pressure, High Vibration, Vacuuming
Clean Bagged
No
Collection
One-Lok™
End Connection 2
FNPT
End Connections
Compression x FNPT
FM Approved
No
Fitting Size 2
1/2 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No