DESCRIPTION

  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Single ferrule is capable of bowing during makeup

Ham-Let Valves & Fittings Stainless Steel Union 90 Degree Elbow

H765HLSSD

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Size
1/2 in x 1/2 in