DESCRIPTION

  • 6 " tile pattern
  • Integral soap and foot ledge
  • Three year limited warranty

Hamilton Bathware Millennia 48 x 36 in. Shower with Right Hand Seat

HM3648SHTILERH1S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Collection
Millennia
Color Finish
White
Color Finish Category
Whites
Height
80 in
Length
48 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY