DESCRIPTION

  • Five molded soap dishes and acrylic towel bar
  • Three year limited warranty

Hamilton Bathware 60 x 31-1/4in. Tub and Shower

HGE6030TSWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74-7/8 in
Length
60 in
Material
Fiberglass
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY