DESCRIPTION

Hamilton Bathware 60 x 33 in. Shower

HM6033SHNSTILEWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.2
Color Finish
White
Color Finish Category
Whites
Height
77-1/2 in
Length
60 in
Material
Fiberglass
Width
33 in

Starting at
Call for Pricing
  • QUANTITY