DESCRIPTION

  • Three year limited warranty

Hamilton Bathware 60 x 37-1/4 in. Right-Hand Drain Fiberglass Reinforced Plastic Bath Only

HGEGT36R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1, ANSI Z124.2
Capacity
55 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
22 in
Length
60 in
Material
Fiberglass
Width
37-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY