DESCRIPTION

Hamilton Bathware 60 x 42 in. Left-Hand Drain Garden Tub, No Step

HGGTNSL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Length
60 in
Width
42 in

Starting at
Call for Pricing
  • QUANTITY