Plastic Clock Radio in Black
Plastic Clock Radio in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USB Charging Port
- Snooze bar/Dimmer
- Clock radio
- Battery backup ( battery not included)
Specifications
- ADA Compliant:
- No
- Battery Size:
- 2AA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- Yes
- Height:
- 3-3/10 in
- Length:
- 6-1/10 in
- Material:
- Plastic
- Phase:
- Single Phase
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 10 W
- Weight:
- 1 lb
- Width:
- 3-1/2 in