5-3/5 in. 3-Way Auto-Off Spray Steam Nonstick Iron in Blue with White

You last purchased this on
 
Hamilton Beach Brands

5-3/5 in. 3-Way Auto-Off Spray Steam Nonstick Iron in Blue with White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hamilton Beach Brands

5-3/5 in. 3-Way Auto-Off Spray Steam Nonstick Iron in Blue with White

  • Fast #
  • Part #HHIR200R
  • Item #7688279
  • Manufacturer Part #HIR200R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue/White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray
  • Steam
  • Nonstick Soleplate
  • Auto off
  • Requires Certification

Specifications

AMP:
10
Automatic Shut-Off:
Yes
Color Finish Category:
Blues
Color Finish Name:
Blue/White
Cord Length:
12 ft
Depth:
10-3/4 in
ETL Listed:
Yes
Height:
5-3/4 in
Phase:
Single Phase
Power Source:
Electric
Size:
5-3/4 in x 4-13/16 in x 10-3/4 in
UL Listed:
No
Volts:
120V
Watts:
1200 W
Weight:
2.5 lb
Width:
4-13/16 in