HDC200 Series 4-1/4 in. 1 Cup Pod Auto-Off Coffee Maker in Black

Part #HHDC200B  |  Item #7688277  |  Manufacturer Part #HDC200B

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One Cup Coffeemaker
  • Auto off
  • Holds most coffee pods
  • Recyclable Pod Holder available

Specifications

ADA Compliant: No

Capacity: 1 Cup

Collection: HDC200 Series

Color Finish: Black

Color Finish Category: Blacks

Depth: 7-1/2 in

Height: 8-1/2 in

Length: 5-1/2 in

Material: [Metal, Plastic]

Phase: Single Phase

Power Source: Electric

Type: HHDC200B

UL Listed: Yes

Volts: 120V

Watts: 500

Weight: 1.53

Width: 4-1/4 in