HHD620 Series 4 in. 1875W 120V Wall Mount 2-Speed 2-Heat Setting Handheld Full Size Hand Dryer in Black

Part #HHHD620  |  Item #7688280  |  Manufacturer Part #HHD620

Watts:

1875

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handheld hairdryer
  • 1875 watt
  • Full size
  • Black
  • Cool shot
  • hook for hanging storage

Specifications

ADA Compliant: No

Application: Commercial

Collection: HHD620 Series

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 6 ft

Depth: 3-1/2 in

Height: 10-1/2 in

Length: 23-4/5 in

Material: [Plastic, Metal]

Power Source: Electric

Size: 4 in

UL Listed: Yes

Volts: 120V

Watts: 1875

Width: 10-1/10 in