10 oz. Butyl Tube Sealant
10 oz. Butyl Tube Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Tube
- Material:
- Cast Iron
- NSF Certified:
- No
- Product Type:
- Sealant
- SCAQMD Compliant:
- No
- Size:
- 10 oz
- UL Listed:
- No